The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of
-
19SHT-201
Instrument Transformer, Div of Current Transformers, 19 Series
MFG Item Number
19SHT-201
Product Description
CT, Indoor, Model: 19, Ratio: 200:5
Specifications
Specifications
Current Ratio |
200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19RL-202
Instrument Transformer, Div of Current Transformers, 19 Series
Product Description
CT, Indoor, Model: 19, Ratio:
Specifications
Specifications
Current Ratio |
2,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bus-Bar |
Termination |
Wire Leads |
VA for +/- 1% Class |
20 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19RL-301
Instrument Transformer, Div of Current Transformers, 19 Series
Product Description
CT, Indoor, Model: 19, Ratio: 300:5
Specifications
Specifications
Current Ratio |
300:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bus-Bar |
Termination |
Wire Leads |
VA for +/- 1% Class |
4 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19RL-401
Instrument Transformer, Div of Current Transformers, 19 Series
Product Description
CT, Indoor, Model: 19, Ratio: 400:5
Specifications
Specifications
Current Ratio |
400:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bus-Bar |
Termination |
Wire Leads |
VA for +/- 1% Class |
10 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19RT-301
Instrument Transformer, Div of Current Transformers, 19 Series
Product Description
CT, Indoor, Model: 19, Ratio: 300:5
Specifications
Specifications
Current Ratio |
300:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bus-Bar |
Termination |
10-32 Brass Studs |
VA for +/- 1% Class |
4 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19SHT-162
Instrument Transformer, Div of Current Transformers, 19 Series
MFG Item Number
19SHT-162
Product Description
CT, Indoor, Model: 19, Ratio:
Specifications
Specifications
Current Ratio |
1,600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
15 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19SHT-301
Instrument Transformer, Div of Current Transformers, 19 Series
MFG Item Number
19SHT-301
Product Description
CT, Indoor, Model: 19, Ratio: 300:5
Specifications
Specifications
Current Ratio |
300:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
4 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19SHT-322
Instrument Transformer, Div of Current Transformers, 19 Series
MFG Item Number
19SHT-322
Product Description
CT, Indoor, Model: 19, Ratio:
Specifications
Specifications
Current Ratio |
3,200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19SHT-801
Instrument Transformer, Div of Current Transformers, 19 Series
MFG Item Number
19SHT-801
Product Description
CT, Indoor, Model: 19, Ratio: 800:5
Specifications
Specifications
Current Ratio |
800:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
30 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19RL-252
Instrument Transformer, Div of Current Transformers, 19 Series
Product Description
CT, Indoor, Model: 19, Ratio:
Specifications
Specifications
Current Ratio |
2,500:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bus-Bar |
Termination |
Wire Leads |
VA for +/- 1% Class |
20 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
19
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved