19RT-301
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19RT-301

Instrument Transformer, Div of GE Current Transformers

19RT-301

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: 19, Ratio: 300:5
MFG Item Number
19RT-301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
19RT-301
CT, Indoor, Model: 19, Ratio: 300:5

Series Information

Specifications

Specifications
Manufacturer Part Number 19RT-301
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 19, Ratio: 300:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering Class: 0.6
Core Type Solid Core
Aperture Size 4.25 " Dia.
Current Ratio 300:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bus-Bar
Termination 10-32 Brass Studs
Approvals CSA, UR
Net Weight 3 lbs
Gross Weight 3 lbs