The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
International Power
-
IP500U24
International Power Power Supplies, IP500U Series
Product Description
Power Supply, 24VDC, 20A, 500W,
Specifications
Specifications
Power |
500 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24.6 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
80 % |
Operating Temperature |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IP500U48
International Power Power Supplies, IP500U Series
Product Description
Power Supply, 48VDC, 10A, 500W,
Specifications
Specifications
Power |
500 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
48.8 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
80 % |
Operating Temperature |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IP500U12
International Power Power Supplies, IP500U Series
Product Description
POWER SUPPLY, 12VDC, 30A, 500W
Specifications
Specifications
Power |
500 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Output Current |
30 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
80 % |
Operating Temperature |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IP500U75
International Power Power Supplies, IP500U Series
Product Description
POWER SUPPLY, 75VDC, 6.6A, 500W
Specifications
Specifications
Power |
500 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
75 VDC |
Output VDC |
74.8 VDC |
Output Current |
6.6 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
80 % |
Operating Temperature |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IP500U36
International Power Power Supplies, IP500U Series
Product Description
POWER SUPPLY, 36.1VDC, 13.3A
Specifications
Specifications
Power |
500 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
36 VDC |
Output VDC |
36.1 VDC |
Output Current |
13.3 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
80 % |
Operating Temperature |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IP500U65
International Power Power Supplies, IP500U Series
Product Description
Power Supply, 65VDC, 7.7A, 500W,
Specifications
Specifications
Power |
500 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
65 VDC |
Output VDC |
65.2 VDC |
Output Current |
7.7 A |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
No |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
80 % |
Operating Temperature |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
IP500U
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved