Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IP500U48 International Power Power Supplies, IP500U Series, Power Supply, 48VDC, 10A, 500W,
IP500U48 International Power Power Supplies, IP500U Series, Power Supply, 48VDC, 10A, 500W,
This item cannot be canceled or returned
Description
Power Supplies, IP500U Series
Power Supply, 48VDC, 10A, 500W,
IP500U Series Information
Single Output 12~75 VDC Outputs Available Up to 30 Amp Output 108~264 VAC Inputs Available CE, UL and C‑UL Approvals The IP500U series unregulated power supply line is designed for high current applications at low cost when full regulation is not required. This rugged, highly reliable power supply line is ideal for applications such as powering solenoids, relays, DC motors, lamps and DC‑DC converters.
Full Rated to 151 Degrees F Open Frame Construction Other Voltage Values Available on Special Order Secondary Fuse Protection
Specifications
Specifications
Manufacturer Part Number
IP500U48
Manufacturer
International Power
Product Series
IP500U
Family Series
International Power Power Supplies, IP500U Series
Description
Power Supply, 48VDC, 10A, 500W, Linear, Unregulated, Open
Power
500 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
108 VAC, 120 VAC, 132 VAC, 216 VAC, 240 VAC, 264 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
48 VDC
Output VDC
48.8 VDC
Output Current
10 A
Number of Outputs
1
Mounting
Panel
Enclosure
No
Encapsulated
No
Output Voltage Adj.
No
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
No
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
131 °F
Approvals
CE, cUL, TUV, UL
Comments
Overload protection is provided by a secondary fuse.
Net Weight
18 lbs
Gross Weight
19.255 lbs
IP500U48
International Power Power Supplies, IP500U Series