- Home
- Products
- Kooltronic
-
KNA4C1DP15LKooltronic Air Conditioners, DP15L SeriesItem NumberKNA4C1DP15LMFG Item NumberKNA4C1DP15LSeriesDP15LProduct DescriptionAir Conditioner, 115V, 60HzSpecifications
Specifications BTU/H Capacity 1,160 BTUs 95/95 Rating BTU/H 950 BTUs Ambient Temperature Range -20-131 °F Nominal Volts AC (60Hz) 120 VAC Running Current (A) 4.3 A Refrigerant Type R134A EMI/RFI Suppressor No Filter Included Yes NEMA Rating NEMA 4 Height 15.48 " Width 19.94 " Depth 7.06 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KNA4C1DP15LVKooltronic Air Conditioners, DP15L SeriesItem NumberKNA4C1DP15LVMFG Item NumberKNA4C1DP15LVSeriesDP15LProduct DescriptionAir Conditioner, 115V, 60HzSpecifications
Specifications BTU/H Capacity 1,160 BTUs 95/95 Rating BTU/H 950 BTUs Ambient Temperature Range -20-131 °F Nominal Volts AC (60Hz) 120 VAC Running Current (A) 4.3 A Refrigerant Type R134A EMI/RFI Suppressor No Filter Included Yes NEMA Rating NEMA 4X Height 45.43 " Width 19.94 " Depth 14.31 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
NEMA Rating
Depth
Height