The store will not work correctly when cookies are disabled.
-
Item Number
PRK-55/6.22-S8
MFG Item Number
PRK-55/6.22-S8
Product Description
Sensor, 50105792
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
16.4 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PRKL-55/6.22-S8
MFG Item Number
PRKL-55/6.22-S8
Product Description
Sensor, 50105796
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Green |
Max Range |
9.84 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
5,000 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LSER-55/66-S8
MFG Item Number
LSER-55/66-S8
Product Description
Sensor, 50108721
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
32.81 ' |
Optimum Range |
27.89 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
2 |
Output Type |
Push-Pull |
Connection Type |
4 Pin Micro |
Max Load Current |
0.1 A |
Matching Source Unit |
LSSR-55.8-S8 |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RKR-55/6.42-S8
MFG Item Number
RKR-55/6.42-S8
Product Description
Sensor, 50105794
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
5.91 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Operating Mode |
Light On |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Can Sense Shiny Surfaces |
Yes |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PRK-55/66-S8
Product Description
Sensor, 50105804
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
19.68 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin Micro |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
55
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved