Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 21226

Set Ascending Direction
  1. 50109257
    50109257
    Leuze Miscellaneous
    Item Number
    50109257
    MFG Item Number
    50109257
    Product Description
    TKS 40x60.1, Reflector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 50039638
    50039638
    Leuze Sensors
    Item Number
    50039638
    MFG Item Number
    50039638
    Product Description
    GSU 06/24-2-S8, Ultrasonic forked
    Specifications
    Specifications
    Operating Voltage 10-30 VDC
    Sensing Type Fork
    Output Type NPN, PNP
    Connection Type 4 Pin M8 Connector
    Status Indicator Yes
    Body Composition Metallic
    Max Load Current 0.1 A
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 540352
    540352
    Leuze Miscellaneous
    Item Number
    540352
    MFG Item Number
    540352
    Product Description
    BT-SET-240BCS-E, Mounting bracket
    Increase
    Decrease
    Availability
  4. 50109290
    50109290
    Leuze Sensors, ODSL 96B-TOF Series
    Item Number
    50109290
    MFG Item Number
    50109290
    Series
    ODSL 96B-TOF
    Product Description
    ODSL 96B M/C6-S12, Optical distance
    Specifications
    Specifications
    Light Source Laser-Red
    Operating Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Reverse Polarity Protection Yes
    Short Circuit Protection Yes
    Composition Metallic
    Operating Temperature -4-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 50125752
    50125752
    Leuze Photoelectric Sensors, RK46C VarOS Series
    Item Number
    50125752
    MFG Item Number
    50125752
    Series
    RK46C VarOS
    Product Description
    RK46C.DXL3/4P-M12, Unpolarized
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 17 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin M12 Connector
    Output Type PNP
    Max Load Current 0.1 A
    Composition Non-Metallic
    Switching Frequency 250 Hz
    Sense Transparent Media Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 50139619
    50139619
    Leuze Photoelectric Sensors
    Item Number
    50139619
    MFG Item Number
    50139619
    Product Description
    Diffuse sensor with background
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 50109697
    50109697
    Leuze Inductive Proximity, IS 218 Series
    Item Number
    50109697
    MFG Item Number
    50109697
    Series
    IS 218
    Product Description
    IS 218MM/4NO-8N0-S12, Inductive
    Specifications
    Specifications
    Power Type DC
    Range 6.4 mm
    Output Type NO PNP
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 50022816
    50022816
    Leuze Miscellaneous
    Item Number
    50022816
    MFG Item Number
    50022816
    Product Description
    TKS 100X100
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 50124651
    50124651
    Leuze Miscellaneous
    Item Number
    50124651
    MFG Item Number
    50124651
    Product Description
    BT 205M, Mounting device set
    Increase
    Decrease
    Availability
  10. BT-2SB10
    BT-2SB10
    Leuze Miscellaneous
    Item Number
    BT-2SB10
    MFG Item Number
    BT-2SB10
    Product Description
    Holder set
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved