The store will not work correctly when cookies are disabled.
-
Product Description
Fuse, 2/10A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
FLA1
Littelfuse Fuses, FLA Series
Product Description
Fuse, 1A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1-1/4A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
1.25 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
FLA12
Littelfuse Fuses, FLA Series
Product Description
Fuse, 12A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
FLA2
Littelfuse Fuses, FLA Series
Product Description
Fuse, 2A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
FLA20
Littelfuse Fuses, FLA Series
Product Description
Fuse, 20A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FLA3
Littelfuse Fuses, FLA Series
Product Description
Fuse, 3A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FLA4
Littelfuse Fuses, FLA Series
Product Description
Fuse, 4A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1/10A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 15/100A, 125VAC, M, Time
Specifications
Specifications
Current Rating |
0.15 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
FLA
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved