FLA0.100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLA0.100

Littelfuse Fuses, FLA Series

FLA0.100

Littelfuse Fuses, FLA Series
Fuse, 1/10A, 125VAC, M, Time Delay,
MFG Item Number
FLA0.100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FLA Series
Item #
FLA0.100
Fuse, 1/10A, 125VAC, M, Time Delay,

FLA Series Information


Specifications

Specifications
Manufacturer Part Number FLA0.100
Manufacturer Littelfuse
Product Series FLA
Family Series Littelfuse Fuses, FLA Series
Description Fuse, 1/10A, 125VAC, M, Time Delay, Pin Indicating
Fuse Type Supplementary (Midget)
Current Rating 0.1 A
AC Voltage 125 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 125 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
FNA-0.100
FNA-0.100
Eaton's Bussmann series Fuses, FNA Series
GFN0.100
GFN0.100
Mersen Fuses, GFN Series