The store will not work correctly when cookies are disabled.
-
KLDR3
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 3A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLDR5
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 5A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLDR10
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 10A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLDR20
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 20A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR0.250
Product Description
Fuse, 1/4A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR0.125
Product Description
Fuse, 1/8A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
0.125 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR2.500
Product Description
Fuse, 2-1/2A, 600VAC/300VDC, CC,
Specifications
Specifications
Current Rating |
2.5 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 6-1/4A, 600VAC/300VDC, CC,
Specifications
Specifications
Current Rating |
6.25 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR3.500
Product Description
Fuse, 3-1/2A, 600VAC/300VDC, CC,
Specifications
Specifications
Current Rating |
3.5 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR1.500
Product Description
Fuse, 1-1/2A, 600VAC/300VDC, CC,
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KLDR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved