KLDR5

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLDR5 Littelfuse Fuses, KLDR Series, Fuse, 5A, 600VAC/300VDC, CC, Time
MFG Item Number
KLDR5

KLDR5 Littelfuse Fuses, KLDR Series, Fuse, 5A, 600VAC/300VDC, CC, Time

MFG Item Number
KLDR5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLDR Series
Item #
KLDR5
Fuse, 5A, 600VAC/300VDC, CC, Time

KLDR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Rating up to 30 Amps
KLDR fuses are time‑delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half‑cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.

Specifications

Specifications
Manufacturer Part Number KLDR5
Manufacturer Littelfuse
Product Series KLDR
Family Series Littelfuse Fuses, KLDR Series
Description Fuse, 5A, 600VAC/300VDC, CC, Time Delay
Fuse Type UL Class CC
Current Rating 5 A
AC Voltage 600 V
DC Voltage 300 V
Class CC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
FNQ-R-5
FNQ-R-5
Eaton's Bussmann series Fuses, FNQ-R Series
ATQR5
ATQR5
Mersen Fuses, ATQR Series