The store will not work correctly when cookies are disabled.
-
33-68043
Meltric Plugs & Receptacles, DS60 Series
Product Description
Inlet, 60A, 480V, 3P+G, Poly, DS60
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-64043
Meltric Plugs & Receptacles, DS60 Series
Product Description
Receptacle, 60A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
60 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-68076
Meltric Plugs & Receptacles, DS60 Series
Product Description
Inlet, 60A, 125/250V, 2P+N+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-68163
Meltric Plugs & Receptacles, DS60 Series
Product Description
Inlet, 60A, 208V, 3P+G, Poly, DS60
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Voltage |
208 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-64047
Meltric Plugs & Receptacles, DS60 Series
Product Description
Receptacle, 60A, 277/480V, 3P+N+G,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
60 A |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-68047
Meltric Plugs & Receptacles, DS60 Series
Product Description
Inlet, 60A, 277/480V, 3P+N+G, Poly,
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-64073
Meltric Plugs & Receptacles, DS60 Series
Product Description
Receptacle, 60A, 250V, 3P+G, Poly,
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
60 A |
Voltage |
250 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
33-64043-843
Product Description
DS60 RECEPTACLE
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
60 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
33-68073
Meltric Plugs & Receptacles, DS60 Series
Product Description
Inlet, 60A, 250V, 3P+G, Poly, DS60
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Voltage |
250 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Orange |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37-68043
Meltric Plugs & Receptacles, DS60 Series
Product Description
Inlet, 60A, 480V, 3P+G, Metal, DS60
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
60 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
2-10 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DS60
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved