33-68043
Meltric Plugs & Receptacles, DS60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
33-68043 Meltric Plugs & Receptacles, DS60 Series, Inlet, 60A, 480V, 3P+G, Poly, DS60
MFG Item Number
33-68043

33-68043 Meltric Plugs & Receptacles, DS60 Series, Inlet, 60A, 480V, 3P+G, Poly, DS60

MFG Item Number
33-68043
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS60 Series
Item #
33-68043
Inlet, 60A, 480V, 3P+G, Poly, DS60

DS60 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 60 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 33-68043
Manufacturer Meltric
Product Series DS60
Family Series Meltric Plugs & Receptacles, DS60 Series
Description Inlet, 60A, 480V, 3P+G, Poly, DS60
Connection Type Inlet
Current Rating 60 A
Voltage 480 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 2 AWG, 10 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP54
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 0.87 lbs
Gross Weight 0.9956 lbs
Alternatives
63-68043
63-68043
Meltric Plugs & Receptacles, DSN60 Series
37-68043
37-68043
Meltric Plugs & Receptacles, DS60 Series