The store will not work correctly when cookies are disabled.
-
AJT10
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 10A Class J TD, Y217302
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT30
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, W213229
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT50
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, Z217303
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT100
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 100A Class J TD, B215764
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT20
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, Z201939
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT60
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, B218846
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT150
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 150A Class J TD, Y218843
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT15
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D (AJT15), N218328
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT5N
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 5A Class J TD
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT6N
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 6A Class J TD
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
AJT
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved