Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AJT Series Information
| Manufacturer Part Number | AJT5N |
|---|---|
| Manufacturer | Mersen |
| Product Series | AJT |
| Family Series | Mersen Fuses, AJT Series |
| Description | Fuse AJT - Class J - Time-delay 600VAC 500VDC 5A Ferrule Amp-Trap 2000 |
| Fuse Type | UL Class J |
| Current Rating | 5 A |
| AC Voltage | 600 VAC |
| DC Voltage | 500 VDC |
| Class | J |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.097 lbs |