The store will not work correctly when cookies are disabled.
-
GDG10
Mersen Fuses, GDG Series
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GDG3-15/100
Product Description
250V 3-15/100A 5X20MM FUSE
Specifications
Specifications
Current Rating |
3.15 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDG-V1
Mersen Fuses, GDG Series
Product Description
Fuse, 250V 1A 5X20mm SM, J222809
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDG-V2
Mersen Fuses, GDG Series
Product Description
Fuse, 250V 2A 5X20mm SM, T213457
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDG-V4
Mersen Fuses, GDG Series
Product Description
Fuse, 250V 4A 5X20mm SM, Y217026
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
40 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDG-V5
Mersen Fuses, GDG Series
Product Description
Fuse, 250V 5A 5X20mm SM, Q218054
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
50 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDG-V8
Mersen Fuses, GDG Series
Specifications
Specifications
Current Rating |
8 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
80 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GDG16/100
Product Description
250V 16/100A 5X20MM SM FUSE
Specifications
Specifications
Current Rating |
0.16 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
250V 1/4A 5X20MM SM FUSE
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GDG
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved