GDG Series Information
| Manufacturer Part Number | GDG10 |
|---|---|
| Manufacturer | Mersen |
| Product Series | GDG |
| Family Series | Mersen Fuses, GDG Series |
| Description | Miniature fuse GDG - Time-Delay 250VAC 10A Size 5x20 Ferrule |
| Fuse Type | Miniature |
| Current Rating | 10 A |
| AC Voltage | 250 VAC |
| Characteristic | Time Delay |
| Material | Glass |
| Interrupt Rating | 100 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.2 " |
| Length | 0.8 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.01 lbs |