The store will not work correctly when cookies are disabled.
-
GGA1
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 1A 5X20mm, A213463
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
-
GGA3
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 3A 5X20mm, Y219096
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Obsolete Item No Longer Available
-
GGA2
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 2A 5X20mm, P217547
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Obsolete Item No Longer Available
-
Product Description
Fuse, 250V 1/2A 5X20mm, B218570
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGA-V1
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 1A 5X20mm, N216511
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GGA-V1-1/4
Product Description
Fuse, 250V 1-1/4A 5X20mm, N217546
Specifications
Specifications
Current Rating |
1.25 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGA-V2
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 2A 5X20mm, E222069
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGA-V3
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 3A 5X20mm, A201664
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGA-V4
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 4A 5X20mm, P211406
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGA-V5
Mersen Fuses, GGA Series
Product Description
Fuse, 250V 5A 5X20mm, E212432
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GGA
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved