GGA Series Information
| Manufacturer Part Number | GGA-V4 |
|---|---|
| Manufacturer | Mersen |
| Product Series | GGA |
| Family Series | Mersen Fuses, GGA Series |
| Description | Miniature fuse GGA-V - Time-Delay 125VAC 4A Size 5x20 Soldered connection |
| Fuse Type | Miniature |
| Current Rating | 4 A |
| AC Voltage | 125 VAC |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 2.3 " |
| Diameter | 0.2 " |
| Length | 0.8 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.01 lbs |