The store will not work correctly when cookies are disabled.
-
GGM3
Mersen Fuses, GGM Series
Product Description
Fuse, 250V 3A 5X20mm, Z1037782
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGM15
Mersen Fuses, GGM Series
Product Description
Fuse, 250V 15A 5X20mm, Y217555
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGM10
Mersen Fuses, GGM Series
Product Description
Fuse, 250V 10A 5X20mm, Y216520
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 250V 1/4A 5X20mm, J1037768
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
-
GGM2
Mersen Fuses, GGM Series
Product Description
Fuse, 250V 2A 5X20mm, J1032340
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGM5
Mersen Fuses, GGM Series
Product Description
Fuse, 125V 5A 5X20mm, A1037783
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGM1
Mersen Fuses, GGM Series
Product Description
Fuse, 250V 1A 5X20mm, Y1015080
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
250V 1/4A 5X20MM FUSE
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
250V 1/2A 5X20MM FUSE
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GGM-V1
Mersen Fuses, GGM Series
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Body Length (mm) |
58.42 mm |
Diameter (in) |
0.2 " |
Body Length (in) |
2.3 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GGM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved