Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GGM2 Mersen Fuses, GGM Series, Miniature fuse GGM - Fast-Acting
GGM2 Mersen Fuses, GGM Series, Miniature fuse GGM - Fast-Acting
Description
Miniature fuse GGM - Fast-Acting
- .0625~15 Amps
- 125~250 VAC
- Fast Acting
- Cartridge or Axial Leads
- Glass Body
Specifications
Specifications
| Manufacturer Part Number |
GGM2 |
| Manufacturer |
Mersen |
| Product Series |
GGM |
| Family Series |
Mersen Fuses, GGM Series |
| Description |
Miniature fuse GGM - Fast-Acting 250VAC 2A Size 5x20 Ferrule |
| Fuse Type |
Miniature |
| Current Rating |
2 A |
| AC Voltage |
250 VAC |
| Characteristic |
Fast Acting |
| Material |
Glass |
| Interrupt Rating |
200 A @ 250 V |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Diameter |
0.2 " |
| Length |
0.8 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.01 lbs |
GGM2
Mersen Fuses, GGM Series