The store will not work correctly when cookies are disabled.
-
OT6
Mersen Fuses, OT Series
Product Description
Fuse, 250V 6A 2x9/16 K5, H216230
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT15
Mersen Fuses, OT Series
Product Description
Fuse, 250V 15A 2x9/16 K5, J219842
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT200
Mersen Fuses, OT Series
Product Description
Fuse, 250V 200A 7 1/8x1 9/10 K5,
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT3
Mersen Fuses, OT Series
Product Description
Fuse, 250V 3A 2x9/16 K5, K201374
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT45
Mersen Fuses, OT Series
Product Description
Fuse, 250V 45A 3x13/16 K5, K213679
Specifications
Specifications
Current Rating |
45 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
-
OT1
Mersen Fuses, OT Series
Product Description
Fuse, 250V 1A 2x9/16 K5, H218277
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT10
Mersen Fuses, OT Series
Product Description
Fuse, 250V 10A 2x9/16 K5, X218796
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT100
Mersen Fuses, OT Series
Product Description
Fuse, 250V 100A 5 7/8x1 1/16 K5,
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT110
Mersen Fuses, OT Series
Specifications
Specifications
Current Rating |
110 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OT12
Mersen Fuses, OT Series
Product Description
Fuse, 250V 12A 2x9/16 K5, H219312
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
OT
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved