Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT45

Mersen Fuses, OT Series

OT45

Mersen Fuses, OT Series
Fuse OT - Class K5 - Fast-Acting
MFG Item Number
OT45
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, OT Series
Item #
OT45
Fuse OT - Class K5 - Fast-Acting

OT Series Information

  • 1~600 Amps
  • 250 VAC
  • 250 VDC
  • Cartridge or Center Bladed
  • UL, CSA Approvals
OT general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non‑motor loads. OT fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OT fuses are not rejection fuses care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Specifications

Specifications
Manufacturer Part Number OT45
Manufacturer Mersen
Product Series OT
Family Series Mersen Fuses, OT Series
Description Fuse OT - Class K5 - Fast-Acting 250VAC 250VDC 45A Ferrule Amp-Trap
Fuse Type UL Class K5
Current Rating 45 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE
Net Weight 0.065 lbs
Gross Weight 0.073 lbs
Alternatives
NON-45
NON-45
Eaton's Bussmann series Fuses, NON Series