The store will not work correctly when cookies are disabled.
-
TRS30R
Mersen Fuses, TRS Series
Product Description
Fuse, 600V 30A 5x13/16 TD, N1027077
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.83 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.82 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TRS60R
Mersen Fuses, TRS Series
Product Description
Fuse, 60A, 600VAC, Rk5, T1027082,
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
26.92 mm |
Body Length (mm) |
149.4 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
5.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 100A 7 7/8x1 5/16 TD,
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
33.53 mm |
Body Length (mm) |
200.2 mm |
Diameter (in) |
1.32 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TRS10R
Mersen Fuses, TRS Series
Product Description
Fuse, 10A, 600VAC, R, Time Delay,
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.83 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.82 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TRS15R
Mersen Fuses, TRS Series
Product Description
Fuse, 600V 15A 5x13/16 TD, J1027073
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.83 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.82 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TRS50R
Mersen Fuses, TRS Series
Product Description
Fuse, 600V 50A 5 1/2x1 1/16 TD,
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
26.92 mm |
Body Length (mm) |
149.4 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
5.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 225A 11 5/8x2 9/16 T,
Specifications
Specifications
Current Rating |
225 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
65.28 mm |
Body Length (mm) |
295.4 mm |
Diameter (in) |
2.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 125A 9 5/8x1 13/16 T,
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
46.23 mm |
Body Length (mm) |
244.6 mm |
Diameter (in) |
1.82 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 15A TD RK5 SMARTSPOT,
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
20.83 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.82 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 600V 1/10A 5x13/16 TD, W216748
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.83 mm |
Body Length (mm) |
127 mm |
Diameter (in) |
0.82 " |
Body Length (in) |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
TRS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved