TRS30R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TRS30R Mersen Fuses, TRS Series, Fuse TRS-R - Class RK5 - Time-Delay
MFG Item Number
TRS30R

TRS30R Mersen Fuses, TRS Series, Fuse TRS-R - Class RK5 - Time-Delay

MFG Item Number
TRS30R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, TRS Series
Item #
TRS30R
Fuse TRS-R - Class RK5 - Time-Delay

TRS Series Information

  • .1~600 Amps
  • 600 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • Optional Blown Fuse Indicator
  • UL, CSA Approvals
TRS current limiting time delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Tri‑onic proven time delay characteristic safely handles harmless starting currents and inrush currents associated with motors and transformers. Ferraz Shawmut Smart Spot series fuses (TRSxxRID part numbers) provide a visual blown fuse indicator.

Specifications

Specifications
Manufacturer Part Number TRS30R
Manufacturer Mersen
Product Series TRS
Family Series Mersen Fuses, TRS Series
Description Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 30A Ferrule Tri-Onic
Fuse Type UL Class RK5
Current Rating 30 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 5 "
Diameter 0.82 "
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.137 lbs
Alternatives
FRS-R-30
FRS-R-30
Eaton's Bussmann series Fuses, FRS-R Series
FRS-R-30ID
FRS-R-30ID
Eaton's Bussmann series Fuses, FRS-R Series
FLSR030.T
FLSR030.T
Littelfuse Fuses, FLSR Series