The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Minarik Drives
-
MM21051C
Minarik Drives Drives, SCR-Filtered Series
Product Description
Drive, Pot entiometer Included
Specifications
Specifications
Input Voltage (AC) |
109-127 VAC |
Output Armature Voltage (DC) |
0-130 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
2.7 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM21251C
Minarik Drives Drives, SCR-Filtered Series
Product Description
Drive, Pot Incl.
Specifications
Specifications
Input Voltage (AC) |
109-127 VAC |
Output Armature Voltage (DC) |
0-130 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
2.7 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MM21151C
Minarik Drives Drives, SCR-Filtered Series
Product Description
Drive, 115VAC Input, 1/15HP, Pot
Specifications
Specifications
Input Voltage (AC) |
109-127 VAC |
Output Armature Voltage (DC) |
0-130 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
2.7 A |
Nominal Input VAC |
120 VAC |
Operator Controls |
Built In |
Temperature Range (F) |
50-104 °F |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SCR-Filtered
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved