MM21251C
Minarik Drives Drives, SCR-Filtered Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MM21251C Minarik Drives Drives, SCR-Filtered Series, Drive, Pot Incl.

MFG Item Number
MM21251C

MM21251C Minarik Drives Drives, SCR-Filtered Series, Drive, Pot Incl.

MFG Item Number
MM21251C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, SCR-Filtered Series
Item #
MM21251C
Drive, Pot Incl.

SCR-Filtered Series Information

  • Speed Range and Regulation: 1% Regulation over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration and Deceleration
  • Screw Terminals: Quick and Easy Wire Terminations
  • Stopping Modes: Coast to Minimum Speed with Inhibit Terminals (N.O.), Decelerate to Min Speed through Pot Circuit (N.C.). External Dynamic Braking can be Added
  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in a Smaller Package

Specifications

Specifications
Manufacturer Part Number MM21251C
Manufacturer Minarik Drives
Product Series SCR-Filtered
Family Series Minarik Drives Drives, SCR-Filtered Series
Description Drive, Pot Incl.
AC Voltage 109-127 VAC
Output Armature Voltage (DC) 0-130 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-104 °F
Max Armature Current (DC) 2.7 A
Nominal Input Voltage 120 VAC
Output Field VDC 100 VDC, 50 VDC
Operator Controls Built In
NEMA Rating NEMA 1
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 3.315 lbs
Gross Weight 3.595 lbs
Alternatives
KBMD-240D
KBMD-240D
KB Electronics Drives, KBMD Series
LGF130-2.7
LGF130-2.7
American Control Electronics Drives