The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
Item Number
25-E400-03-BP
MFG Item Number
25-E400-03
Product Description
Terminal Block, Pk/2, Eurostyle 3-P
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Screw Clamp |
Number of Poles |
3 |
Pin Spacing |
5 mm |
Pin Length |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
16 A |
CSA Current |
16 A |
CSA Voltage |
300 VAC |
Color |
Green |
Mounting Type |
PCB Mount |
Pluggable |
No |
-
Item Number
25-E400-04-BP
MFG Item Number
25-E400-04
Product Description
Terminal Block, Pk/2, Eurostyle 4-P
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Screw Clamp |
Number of Poles |
4 |
Pin Spacing |
5 mm |
Pin Length |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
16 A |
CSA Current |
16 A |
CSA Voltage |
300 VAC |
Color |
Green |
Mounting Type |
PCB Mount |
Pluggable |
No |
-
Item Number
25-E400-06-BP
MFG Item Number
25-E400-06
Product Description
Terminal Block, Pk/1, Eurostyle 6-P
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Screw Clamp |
Number of Poles |
6 |
Pin Spacing |
5 mm |
Pin Length |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
16 A |
CSA Current |
16 A |
CSA Voltage |
300 VAC |
Color |
Green |
Mounting Type |
PCB Mount |
Pluggable |
No |
-
Item Number
25-E400-08-BP
MFG Item Number
25-E400-08
Product Description
Terminal Block, Pk/1, Eurostyle 8-P
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Screw Clamp |
Number of Poles |
8 |
Pin Spacing |
5 mm |
Pin Length |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
16 A |
CSA Current |
16 A |
CSA Voltage |
300 VAC |
Color |
Green |
Mounting Type |
PCB Mount |
Pluggable |
No |
Shop By
Close
Selected Filters
-
Product Series
25-E400
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved