Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE Electronics Terminal Blocks, 25-E400 Series
25-E400-03-BP
NTE Electronics Terminal Blocks, 25-E400 Series
Terminal Block, Pk/2, Eurostyle 3-P
Item Number
25-E400-03-BP
MFG Item Number
25-E400-03
This item cannot be canceled or returned
Description
Terminal Blocks, 25-E400 Series
Terminal Block, Pk/2, Eurostyle 3-P
25-E400 Series Information
- PC Mount Wire Protector
- 300V, 16A
- cURus and CSA Approvals
Specifications
Specifications
| Manufacturer Part Number |
25-E400-03 |
| Manufacturer |
NTE Electronics |
| Product Series |
25-E400 |
| Family Series |
NTE Electronics Terminal Blocks, 25-E400 Series |
| Description |
Terminal Block, Pk/2, Eurostyle 3-P 5.00mm Pitch 300V 16A PC Mount Terminals 24-14AWG Wire Range |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
3 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| Length |
3.5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
16 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
24-14 AWG |
| Color |
Green |
| Wire Entry Position |
Top |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Approvals |
CSA, cURus |
| Net Weight |
0.0185 lbs |
| Gross Weight |
0.0185 lbs |
25-E400-03-BP
NTE Electronics Terminal Blocks, 25-E400 Series