- Home
- Products
- NTE Electronics
-
R46-5D12-24NTE Electronics Relays, R46 SeriesItem NumberR46-5D12-24MFG Item NumberR46-5D12-24SeriesR46Product DescriptionRELAYSpecifications
Specifications Published Coil Voltage 24 VDC Contacts SPDT Termination PCB Pin Enclosure Sealed Plastic Number of Electrical Connections 5 Status Indicator No Push-to-Test No Diode No Contact Material Silver Cadmium Oxide Rating @ 24/28/30 VDC 12 A Rating @ 120 VAC 12 A Nominal Coil Voltage 24 VDC Max Current 12 A Bifurcated Contact No Mechanical Latch No Safety Guided No Availability -
R46-5D12-6NTE Electronics Relays, R46 SeriesItem NumberR46-5D12-6MFG Item NumberR46-5D12-6SeriesR46Product DescriptionRELAYSpecifications
Specifications Published Coil Voltage 6 VDC Contacts SPDT Termination PCB Pin Enclosure Sealed Plastic Number of Electrical Connections 5 Status Indicator No Push-to-Test No Diode No Contact Material Silver Cadmium Oxide Rating @ 24/28/30 VDC 12 A Rating @ 120 VAC 12 A Nominal Coil Voltage 6 VDC Max Current 12 A Bifurcated Contact No Mechanical Latch No Safety Guided No Availability
Shop By
Close
Shopping Options