R46-5D12-24
NTE Electronics Relays, R46 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R46-5D12-24 NTE Electronics Relays, R46 Series, RELAY
MFG Item Number
R46-5D12-24

R46-5D12-24 NTE Electronics Relays, R46 Series, RELAY

MFG Item Number
R46-5D12-24
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R46 Series
Item #
R46-5D12-24
RELAY

R46 Series Information

  • 6~48 VDC Coils
  • 5 and 12 Amp Contacts
  • SPDT Contacts
  • Compact Size
  • PC Mount
These subminiature PC mount relays are widely used for burglar alarms, garage door openers, household electrical appliances and audio equipment.

  • Low Power Coils Available
  • All Sealed and Resistant to Wave Soldering and Cleaning

Specifications

Specifications
Manufacturer Part Number R46-5D12-24
Manufacturer NTE Electronics
Product Series R46
Family Series NTE Electronics Relays, R46 Series
Description RELAY
Coil Voltage 24 VDC
Contacts SPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VDC
Current Rating 12 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs