The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
54-503
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, ON-NONE-OFF, SPST, 10A,
Specifications
Specifications
Blister Pack |
No |
Mounting Hole Size (in) |
0.795 Dia. |
Bezel |
Round/Plastic |
Legend on Switch |
Yes |
Contacts |
SPST |
Terminal Type |
Quick Connect |
Rating (A) @ 120/125 VAC |
16 A |
Rating (A) @ 220-250 VAC |
10 A |
Depth Behind Panel |
0.799 " |
Illuminated |
No |
-
54-063-BP
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, ON-OFF-ON, SPDT, 16A, 125VAC
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
1.125 x 0.550 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
SPDT |
Terminal Type |
Quick Connect |
Rating (A) @ 120/125 VAC |
16 A |
Rating (A) @ 220-250 VAC |
10 A |
HP @ 120 VAC |
0.75 hp |
HP @ 220-250 VAC |
0.75 hp |
Depth Behind Panel |
1.1 " |
Illuminated |
No |
-
54-511-BP
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, ON-OFF-ON, SPDT, 10A, ROUND HOLE
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
0.795 Dia. |
Bezel |
Square/Plastic |
Legend on Switch |
No |
Contacts |
SPDT |
Terminal Type |
Quick Connect |
Rating (A) @ 120/125 VAC |
16 A |
Rating (A) @ 220-250 VAC |
10 A |
Depth Behind Panel |
0.89 " |
Illuminated |
No |
-
54-118-BP
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, (ON)-OFF-(ON), DPDT, 15A, 125VAC
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
1.450 x 0.830 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
DPDT |
Terminal Type |
Quick Connect |
Rating (A) @ 120/125 VAC |
15 A |
Rating (A) @ 220-250 VAC |
10 A |
HP @ 120 VAC |
0.75 hp |
HP @ 220-250 VAC |
0.75 hp |
Depth Behind Panel |
1.461 " |
Illuminated |
No |
-
54-047-BP
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, ON-NONE-OFF, SPST, 15A, 125VAC
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
1.450 x 0.830 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
SPST |
Terminal Type |
Quick Connect |
Rating (A) @ 120/125 VAC |
15 A |
Rating (A) @ 220-250 VAC |
10 A |
HP @ 120 VAC |
0.75 hp |
HP @ 220-250 VAC |
0.75 hp |
Depth Behind Panel |
1.461 " |
Illuminated |
No |
-
54-035-BP
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, ON-NONE-OFF, SPST, 20A, 12VDC
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
1.450 x 0.830 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
SPST |
Terminal Type |
Quick Connect |
Rating (A) @ 12 VDC |
20 A |
Depth Behind Panel |
1.479 " |
Illuminated |
Yes |
Lamp/LED Voltage |
12 V |
Lamp Type |
Incandescent |
-
54-037-BP
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, ON-OFF-ON, DPDT, 20A, 12VDC
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
1.450 x 0.830 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
DPDT |
Terminal Type |
Quick Connect |
Rating (A) @ 12 VDC |
20 A |
Depth Behind Panel |
1.479 " |
Illuminated |
Yes |
Lamp/LED Voltage |
12 V |
Lamp Type |
Incandescent |
-
54-039-BP
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, (ON)-NONE-OFF, SPST, 20A, 12VDC
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
1.450 x 0.830 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
SPST |
Terminal Type |
Quick Connect |
Rating (A) @ 12 VDC |
20 A |
Depth Behind Panel |
1.479 " |
Illuminated |
Yes |
Lamp/LED Voltage |
12 V |
Lamp Type |
Incandescent |
-
54-040-BP
NTE Electronics Switches, ROCKER Series
MFG Item Number
54-040 BLISTER PACK
Product Description
ROCKER, (ON)-OFF-(ON), DPDT, 20A, 12VDC
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
1.450 x 0.830 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
DPDT |
Terminal Type |
Quick Connect |
Rating (A) @ 12 VDC |
20 A |
Depth Behind Panel |
1.479 " |
Illuminated |
Yes |
Lamp/LED Voltage |
12 V |
Lamp Type |
Incandescent |
-
54-043-BP
NTE Electronics Switches, ROCKER Series
Product Description
ROCKER, (ON)-OFF-(ON), DPDT, 20A, 12VDC
Specifications
Specifications
Blister Pack |
Yes |
Mounting Hole Size (in) |
1.450 x 0.830 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
DPDT |
Terminal Type |
Quick Connect |
Rating (A) @ 12 VDC |
20 A |
Depth Behind Panel |
1.479 " |
Illuminated |
Yes |
Lamp/LED Voltage |
12 V |
Lamp Type |
Incandescent |
Shop By
Close
Selected Filters
-
Product Series
ROCKER
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved