54-035-BP
NTE Electronics Switches, ROCKER Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
54-035-BP NTE Electronics Switches, ROCKER Series, ROCKER, ON-NONE-OFF, SPST, 20A, 12VDC
MFG Item Number
54-035

54-035-BP NTE Electronics Switches, ROCKER Series, ROCKER, ON-NONE-OFF, SPST, 20A, 12VDC

MFG Item Number
54-035
Item Number
54-035-BP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, ROCKER Series
Item #
54-035-BP
ROCKER, ON-NONE-OFF, SPST, 20A, 12VDC

ROCKER Series Information

  • 12 VDC/125~250 VAC
  • 3~20 Amp Ratings
  • 4 Circuit Types
  • Round/Rectangular Types
  • UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
  • Fixed and Momentary Functions
  • 10 Function Configurations
  • Illuminated or Non‑Illuminated
  • Solder or Quick Connect Terminals

Videos

Specifications

Specifications
Manufacturer Part Number 54-035
Manufacturer NTE Electronics
Product Series ROCKER
Family Series NTE Electronics Switches, ROCKER Series
Description ROCKER, ON-NONE-OFF, SPST, 20A, 12VDC
Circuit Configuration ON-NONE-OFF
Hole Size 1.450 x 0.830 "
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPST
Terminal Type Quick Connect
Color Black
Protection Rating IP66, IP68
Illuminated Yes
Operator Color Red
Lamp Voltage 12 V
Lamp Type Incandescent
Approvals CSA, UL
Net Weight 0.069 lbs
Gross Weight 0.069 lbs