The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
TD10M35
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 10 MFD, 35VDC, RADIAL
Specifications
Specifications
Capacitance |
10 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
46 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.45 " |
Width |
0.26 " |
-
TD1.0M50
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 1 MFD, 50VDC, RADIAL
Specifications
Specifications
Capacitance |
1 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.41 " |
Width |
0.2 " |
-
TD.47M35
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 0.47 MFD, 35VDC, RADIAL
Specifications
Specifications
Capacitance |
470 nF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
46 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.33 " |
Width |
0.18 " |
-
TD22M16
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 22 MFD, 16VDC, RADIAL
Specifications
Specifications
Capacitance |
22 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
16 VDC |
Voltage DC (peak) |
20 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.45 " |
Width |
0.26 " |
-
TD10M25
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 10 MFD, 25VDC, RADIAL
Specifications
Specifications
Capacitance |
10 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
33 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.45 " |
Width |
0.24 " |
-
TD1.0M25
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 1 MFD, 25VDC, RADIAL
Specifications
Specifications
Capacitance |
1 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
33 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.33 " |
Width |
0.18 " |
-
TD4.7M16
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 4.7 MFD, 16VDC, RADIAL
Specifications
Specifications
Capacitance |
4.7 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
16 VDC |
Voltage DC (peak) |
20 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.39 " |
Width |
0.2 " |
-
TD10M16
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 10 MFD, 16VDC, +-20pct. TOL
Specifications
Specifications
Capacitance |
10 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
16 VDC |
Voltage DC (peak) |
20 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.41 " |
Width |
0.22 " |
-
TD1.0M35
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 1 MFD, 35VDC, RADIAL
Specifications
Specifications
Capacitance |
1 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.1 " |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
46 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.33 " |
Width |
0.18 " |
-
TD68M25
NTE Electronics Capacitors, TD Series
Product Description
CAPACITOR, 68 MFD, 25VDC, RADIAL
Specifications
Specifications
Capacitance |
68 µF |
Composition |
Solid Tantalum |
Lead Spacing |
0.2 " |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
33 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Resin Dipped |
Lead Diameter |
0.019 " |
Lead Length |
0.394 " |
Height |
0.63 " |
Width |
0.35 " |
Shop By
Close
Selected Filters
-
Product Series
TD
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved