TD1.0M50
NTE Electronics Capacitors, TD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TD1.0M50

NTE Electronics Capacitors, TD Series

TD1.0M50

NTE Electronics Capacitors, TD Series
CAPACITOR, 1 MFD, 50VDC, RADIAL
MFG Item Number
TD1.0M50
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, TD Series
Item #
TD1.0M50
CAPACITOR, 1 MFD, 50VDC, RADIAL

TD Series Information

  • .1uf to 680uf
  • 6.3VDC to 50VDC
  • ‑67 to 185 Degrees F
  • Resin Dipped Solid Tantalum
  • Radial Leads
The TD series is a range of resin dipped tantalum capacitors designed for entertainment, commercial, and industrial equipment. They have sintered anodes and solid electrolyte. The epoxy resin housing is flame retardant with a limiting oxygen index in excess of 30 (ASTM‑D‑2863).

  • Flame Retardant Housing


Specifications

Specifications
Manufacturer Part Number TD1.0M50
Manufacturer NTE Electronics
Product Series TD
Family Series NTE Electronics Capacitors, TD Series
Description CAPACITOR, 1 MFD, 50VDC, RADIAL RESIN-COATED TANTALUM, +-20pct. TOL
Capacitor Type DC
Capacitance 1 µF
Composition Solid Tantalum
Tolerance % ±20 %
DC Voltage 50 VDC
Voltage DC (peak) 65 VDC
Operating Temperature -67-185 °F
Package Type Disc
Lead Type Radial
Lead Spacing 0.1 "
Material Resin Dipped
Length 0.394 "
Height 0.41 "
Width 0.2 "
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs