The store will not work correctly when cookies are disabled.
-
C380B
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 200V, 250A
Specifications
Specifications
Vdrm (Volts) |
200 V |
Vrrm (Volts) |
200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C380C
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 300V, 250A
Specifications
Specifications
Vdrm (Volts) |
300 V |
Vrrm (Volts) |
300 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C380D
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 400V, 250A
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C380E
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 500V, 250A
Specifications
Specifications
Vdrm (Volts) |
500 V |
Vrrm (Volts) |
500 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C380M
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 600V, 250A
Specifications
Specifications
Vdrm (Volts) |
600 V |
Vrrm (Volts) |
600 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C380N
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 800V, 250A
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C380P
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 1000V, 250A
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C380PB
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 1200V, 250A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C380PC
Powerex SCRs, C380 Series
Product Description
SCR, TO-200AB, 1300V, 250A
Specifications
Specifications
Vdrm (Volts) |
1,300 V |
Vrrm (Volts) |
1,300 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
400 A |
It (avg) Amps |
250 A |
Itsm Amps |
3,500 A |
I2T@60Hz (A2Sec) |
50,000 |
Vtm (Volts) |
2.85 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
200 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
C380BX500
Product Description
SCR, TO-200AB, 200V, 310A
Specifications
Specifications
Vdrm (Volts) |
200 V |
Vrrm (Volts) |
200 V |
Idrm Peak (mA) |
0.02 mA |
Irrm Peak (mA) |
0.02 mA |
It (rms) Amps |
500 A |
It (avg) Amps |
310 A |
Itsm Amps |
5,500 A |
I2T@60Hz (A2Sec) |
125,000 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
500 |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
C380
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved