C380PB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C380PB Powerex SCRs, C380 Series, SCR, TO-200AB, 1200V, 250A
MFG Item Number
C380PB

C380PB Powerex SCRs, C380 Series, SCR, TO-200AB, 1200V, 250A

MFG Item Number
C380PB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

SCRs, C380 Series
Item #
C380PB
SCR, TO-200AB, 1200V, 250A

C380 Series Information

  • 250~310 Amps
  • 200~1500 Volts
  • TO‑200AB
Typical applications for the C380 series include power supplies, battery chargers, and motor controllers.

Specifications

Specifications
Manufacturer Part Number C380PB
Manufacturer Powerex
Product Series C380
Family Series Powerex SCRs, C380 Series
Description SCR, TO-200AB, 1200V, 250A
Package Style TO-200AB
Vdrm (Volts) 1,200 V
Vrrm 1,200 V
Idrm Peak (mA) 0.02 mA
Irrm Peak (mA) 0.02 mA
It (rms) 400 A
It (avg) 250 A
Itsm Amps 3,500 A
Vtm (Volts) 2.85 V
dv/dt (V/microseconds) 200
Igt 150 mA
Vgt (Volts) 3 V
Mounting Force 5 kN
Puk Size 0.5 x 1.63 "
Net Weight 0.1455 lbs
Gross Weight 0.1875 lbs
Alternatives
N0465WN140
N0465WN140
Westcode Semiconductors SCRs, N0465 Series