The store will not work correctly when cookies are disabled.
-
MFG Item Number
T9GH1210B2DH
Product Description
SCR, TO-200AD, 1200V, 1570A, TQ=25
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
1,200 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
25 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH061042DH
Product Description
SCR, TO-200AD, 600V, 1570A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH061052DH
Product Description
SCR, TO-200AD, 600V, 1570A, TQ=30
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
30 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH0610B2DH
Product Description
SCR, TO-200AD, 600V, 1570A, TQ=25
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
25 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH061142DH
Product Description
SCR, TO-200AD, 600V, 1570A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,725 A |
It (avg) Amps |
1,100 A |
Itsm Amps |
16,000 A |
I2T@60Hz (A2Sec) |
1,000,000 |
Vtm (Volts) |
1.85 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH081042DH
Product Description
SCR, TO-200AD, 800V, 1570A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
800 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
800 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH081052DH
Product Description
SCR, TO-200AD, 800V, 1570A, TQ=30
Specifications
Specifications
Vdrm (Volts) |
800 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
800 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
30 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH0810B2DH
Product Description
SCR, TO-200AD, 800V, 1570A, TQ=25
Specifications
Specifications
Vdrm (Volts) |
800 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
800 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
25 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH081142DH
Product Description
SCR, TO-200AD, 800V, 1570A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
800 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
800 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,725 A |
It (avg) Amps |
1,100 A |
Itsm Amps |
16,000 A |
I2T@60Hz (A2Sec) |
1,000,000 |
Vtm (Volts) |
1.85 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T9GH101042DH
Product Description
SCR, TO-200AD, 1000V, 1570A, TQ=40
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Idrm Peak (mA) |
0.06 mA |
Vrrm (Volts) |
1,000 V |
Irrm Peak (mA) |
0.06 mA |
It (rms) Amps |
1,570 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
15,000 A |
I2T@60Hz (A2Sec) |
937,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
400 |
di/dt (A/microseconds) |
500 |
tq (microseconds) |
40 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
T9GH
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved