Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, T9GH Series
T9GH1210B2DH
Powerex SCRs, T9GH Series
SCR, TO-200AD, 1200V, 1570A, TQ=25
MFG Item Number
T9GH1210B2DH
Description
SCR, TO-200AD, 1200V, 1570A, TQ=25
800~1100 Amps Up to 2000 Volts TO‑200AD Package Typical applications for the T9GH series includes Inverters for UPS, Induction Heating, AC Motor Control, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
T9GH1210B2DH
Manufacturer
Powerex
Product Series
T9GH
Family Series
Powerex SCRs, T9GH Series
Description
SCR, TO-200AD, 1200V, 1570A, TQ=25
Package Style
TO-200AD
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.06 mA
Vrrm
1,200 V
Irrm Peak (mA)
0.06 mA
It (rms)
1,570 A
It (avg)
1,000 A
Itsm Amps
15,000 A
Vtm (Volts)
2.1 V
dv/dt (V/microseconds)
400
Igt
300 mA
Vgt (Volts)
3 V
Mounting Force
24.5 kN
Puk Size
1.09 x 2.9 "
Net Weight
1.0009 lbs
Gross Weight
1.0009 lbs
T9GH1210B2DH
Powerex SCRs, T9GH Series