- Home
- Products
- Sperry Instruments
-
ET6204Sperry Instruments Electrical Testers, ET SeriesItem NumberET6204MFG Item NumberET6204SeriesETProduct Description4-Range Voltage Tester, 80-480Specifications
Specifications Temperature Measurement No Frequency 60 Hz Backlight No Extra Features Pocket Clip Max Voltage (AC) 480 VAC Max Voltage (DC) 480 VDC Polarity No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ET6102Sperry Instruments Electrical Testers, ET SeriesItem NumberET6102MFG Item NumberET6102SeriesETProduct DescriptionVoltage Tester, 80-250 Vac/DcSpecifications
Specifications Temperature Measurement No Frequency 60 Hz Backlight No Extra Features Pocket Clip Max Voltage (AC) 250 VAC Max Voltage (DC) 250 VDC Polarity No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ET6207Sperry Instruments Electrical Testers, ET SeriesItem NumberET6207MFG Item NumberET6207SeriesETProduct DescriptionHeavy Duty Voltage-ContinuitySpecifications
Specifications Temperature Measurement No Frequency 60 Hz Backlight No Extra Features Continuity Max Voltage (AC) 480 VAC Max Voltage (DC) 480 VDC Polarity Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Max Voltage (AC)
Max Voltage (DC)
Polarity
Extra Features