ET6204
Sperry Instruments Electrical Testers, ET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ET6204

Sperry Instruments Electrical Testers, ET Series

ET6204

Sperry Instruments Electrical Testers, ET Series
4-Range Voltage Tester, 80-480
MFG Item Number
ET6204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, ET Series
Item #
ET6204
4-Range Voltage Tester, 80-480

ET Series Information

  • Up to 250V AC/DC
  • Hi‑Vis voltage indication
  • Compact ergonomic design
These voltage testers have snap‑in leads to fit a standard outlet for easy, hands free testing. Tests for frequency up to 60Hertz and has a pocket clip for easy accessibility. These testers have a CAT Rating from anywhere from 300‑1000.
  • Heavy‑Duty design
  • UL and CE Approved


Specifications

Specifications
Manufacturer Part Number ET6204
Manufacturer Sperry Instruments
Product Series ET
Family Series Sperry Instruments Electrical Testers, ET Series
Description 4-Range Voltage Tester, 80-480 Vac/Dc
Temperature Measurement No
Frequency 60 Hz
Backlight No
Features Pocket Clip
Max Voltage 480 VAC, 480 VDC
Polarity No
Approvals CE, UL
Net Weight 0.15 lbs
Gross Weight 0.0115 lbs