- Home
- Products
- Sperry Instruments
-
DM6800Sperry Instruments Multimeters, ULTRA-THIN SeriesItem NumberDM6800MFG Item NumberDM6800SeriesULTRA-THINProduct DescriptionThin, Digital Multimeter, 600VAC/DC,Specifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings No Max Voltage (DC) 600 VDC True RMS No Max Current (AC) 10 A Max Current (DC) 10 A Max Resistance 40 MOhm Thermal Imager No NIST Certified No Continuity W/ Diode Test No Backlight Yes Auto Ranging Yes Number of Displayed Digits 4 Availability -
DM6850TSperry Instruments Multimeters, ULTRA-THIN SeriesItem NumberDM6850TMFG Item NumberDM6850TSeriesULTRA-THINProduct DescriptionThin, Digital Multimeter, 600VAC/DC,Specifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings Yes Max Voltage (DC) 600 VDC True RMS Yes Max Current (AC) 10 A Max Current (DC) 10 A Max Resistance 40 MOhm Thermal Imager No NIST Certified No Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Continuity W/ Diode Test
In Stock
Temperature Readings
True RMS