Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sperry Instruments Multimeters, ULTRA-THIN Series
DM6800
Sperry Instruments Multimeters, ULTRA-THIN Series
Thin,Digital Multimeter,600VAC/DC,
This item cannot be canceled or returned
Description
Multimeters, ULTRA-THIN Series
Thin,Digital Multimeter,600VAC/DC,
ULTRA-THIN Series Information
Specifications
Specifications
| Manufacturer Part Number |
DM6800 |
| Manufacturer |
Sperry Instruments |
| Product Series |
ULTRA-THIN |
| Family Series |
Sperry Instruments Multimeters, ULTRA-THIN Series |
| Description |
Thin,Digital Multimeter,600VAC/DC, 10A,40MOhm,Auto-Ranging |
| Max Voltage |
600 Volts |
| Temperature Readings |
No |
| True RMS |
No |
| Max Current |
10 A (VAC), 10 A (VDC) |
| Max Resistance |
40 MOhm |
| Thermal Imager |
No |
| Continuity W/ Diode Test |
No |
| Backlight |
Yes |
| Auto Ranging |
Yes |
| Number of Displayed Digits |
4 |
| Net Weight |
0.93 lbs |
| Gross Weight |
0.93 lbs |
DM6800
Sperry Instruments Multimeters, ULTRA-THIN Series