- Home
- Products
- Trumeter
-
7111Trumeter Counters, 7111 SeriesItem Number7111MFG Item Number7111Series7111Product DescriptionTOTALIZER - DRY CONTACT UP/DWNSpecifications
Specifications Nominal Supply Voltage Battery Supply Voltage Battery Backlight Yes Communications None Count Mode Bidirectional Count Speed 10,000 Hz Reset Electric Reset Lockout No NEMA Rating NEMA 4X Memory Battery Maintained Mounting Panel Mount Termination Screw Terminals IP Rating IP65 Operating Temp Range (C) -10-60 °C AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
7111HVTrumeter Counters, 7111 SeriesItem Number7111HVMFG Item Number7111HVSeries7111Product DescriptionTOTALIZER - 10-110VDC/10-240VACSpecifications
Specifications Nominal Supply Voltage Battery Supply Voltage Battery Backlight Yes Communications None Count Mode Bidirectional Count Speed 10 Hz Input Type Voltage Pulse Reset Electric Reset Lockout No NEMA Rating NEMA 4X Memory Battery Maintained Mounting Panel Mount Termination Screw Terminals IP Rating IP65 Operating Temp Range (C) -10-60 °C AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options