Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
7111HV Trumeter Counters, 7111 Series, TOTALIZER - 10-110VDC/10-240VAC
7111HV Trumeter Counters, 7111 Series, TOTALIZER - 10-110VDC/10-240VAC
Description
TOTALIZER - 10-110VDC/10-240VAC
Counts Pulses Up To 10 kHz Frequency 9mm High Contrast LCD Display CE, UL and cUL Approved Bi‑Directional Counting External Reset Input 10 Year Battery Life 8 digit liquid crystal display counter, self powered with a 10 year battery life. A compact LCD counter designed for many applications, screw terminals ensures fast wiring and features including backlight (external 5VDC supply required), decimal point selection, count direction indication and 9mm high digits. High Voltage (HV) version accepts input voltages of 10‑110VDC or 10‑240VAC.
Specifications
Specifications
Manufacturer Part Number
7111HV
Manufacturer
Trumeter
Product Series
7111
Family Series
Trumeter Counters, 7111 Series
Description
TOTALIZER - 10-110VDC/10-240VAC
Voltage
Battery
Display
LCD - 1 Line
Number of Digits
8
Backlight
Yes
Communication
None
Count Mode
Bidirectional
Input Type
Voltage Pulse
Protection Rating
IP65
Reset
Electric
Reset Lockout
No
NEMA Rating
NEMA 4X
Memory
Battery Maintained
Mounting
Panel Mount
Termination
Screw Terminals
Approvals
CE, cUL, UL
Comments
Backlight Requires External 5 VDC Supply
Net Weight
0.095 lbs
Gross Weight
0.15 lbs
7111HV
Trumeter Counters, 7111 Series