The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Veris Industries
-
MFG Item Number
VMD3B-F120A
Product Description
15A 3PDT Socket/DIN Relay, Full,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
3PDT |
Mounting |
DIN Rail |
Termination |
Socket |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Rating @ 120 VAC |
15 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VMD3B-F24A
Veris Industries Relays, VMD3B-F Series
MFG Item Number
VMD3B-F24A
Product Description
15A 3PDT Socket/DIN Relay, Full, 24VAC
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
3PDT |
Mounting |
DIN Rail |
Termination |
Socket |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Nominal Coil Voltage |
24 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VMD3B-F24D
Veris Industries Relays, VMD3B-F Series
MFG Item Number
VMD3B-F24D
Product Description
15A 3PDT Socket/DIN Relay, Full, 24VDC
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
3PDT |
Mounting |
DIN Rail |
Termination |
Socket |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Rating @ 24/28/30 VDC |
15 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
Yes |
Safety Guided |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
VMD3B-F
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved