VMD3B-F24A
Veris Industries Relays, VMD3B-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VMD3B-F24A Veris Industries Relays, VMD3B-F Series, 15A 3PDT Socket/DIN Relay,Full,24VAC
MFG Item Number
VMD3B-F24A

VMD3B-F24A Veris Industries Relays, VMD3B-F Series, 15A 3PDT Socket/DIN Relay,Full,24VAC

MFG Item Number
VMD3B-F24A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, VMD3B-F Series
Item #
VMD3B-F24A
15A 3PDT Socket/DIN Relay,Full,24VAC

VMD3B-F Series Information

  • Color‑coded push buttons
  • Override lever
  • Flag indicator
  • 2‑way mounting
  • I.D. tag
  • LED status lamp
The VMD3B Series are 3PDT blade‑style relays for socket/DIN mounting.The fullfeatured VMD3B‑F includes an LED and a flag indicator for convenient status viewing and a push‑button test feature for easy troubleshooting.The finger‑safe sockets reduce risk,and the hold‑down clip keeps the device secure.Enhanced safety and dependability.

Specifications

Specifications
Manufacturer Part Number VMD3B-F24A
Manufacturer Veris Industries
Product Series VMD3B-F
Family Series Veris Industries Relays, VMD3B-F Series
Description 15A 3PDT Socket/DIN Relay,Full,24VAC
Coil Voltage 24 VAC
Contacts 3PDT
Mounting DIN Rail
Termination Socket
Status Indicator Yes
Push-to-Test Yes
Nominal Coil Voltage 24 VAC
Current Rating 15 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided Yes
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs