The store will not work correctly when cookies are disabled.
-
MFG Item Number
VS-ST700C16L0
Product Description
SCR, TO-200AC, 1600V, 910A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,857 A |
It (avg) Amps |
910 A |
Itsm Amps |
16,400 A |
I2T@60Hz (A2Sec) |
1,125,000 |
I2T@50Hz (A2Sec) |
1,232,000 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
150 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST1230C12K0P
Product Description
SCR, TO-200AD, 1200V, 1745A, RoHS,
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
3,200 A |
It (avg) Amps |
1,745 A |
Itsm Amps |
35,100 A |
I2T@60Hz (A2Sec) |
5,126,000 |
Vtm (Volts) |
1.62 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
200 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST180C04C0
Product Description
SCR, TO-200AB, 400V, 350A
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
660 A |
It (avg) Amps |
350 A |
Itsm Amps |
5,230 A |
I2T@60Hz (A2Sec) |
114,000 |
I2T@50Hz (A2Sec) |
125,000 |
Vtm (Volts) |
1.96 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST180C08C0
Product Description
SCR, TO-200AB, 800V, 350A
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
660 A |
It (avg) Amps |
350 A |
Itsm Amps |
5,230 A |
I2T@60Hz (A2Sec) |
114,000 |
I2T@50Hz (A2Sec) |
125,000 |
Vtm (Volts) |
1.96 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST180C12C0
Product Description
SCR, TO-200AB, 1200V, 350A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
660 A |
It (avg) Amps |
350 A |
Itsm Amps |
5,230 A |
I2T@60Hz (A2Sec) |
114,000 |
I2T@50Hz (A2Sec) |
125,000 |
Vtm (Volts) |
1.96 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST180C16C0
Product Description
SCR, TO-200AB, 1600V, 350A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
660 A |
It (avg) Amps |
350 A |
Itsm Amps |
5,230 A |
I2T@60Hz (A2Sec) |
114,000 |
I2T@50Hz (A2Sec) |
125,000 |
Vtm (Volts) |
1.96 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST230C04C0
Product Description
SCR, TO-200AB, 400V, 410A VS-ST230C04C0
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
780 A |
It (avg) Amps |
400 A |
Itsm Amps |
5,970 A |
I2T@60Hz (A2Sec) |
149,000 |
I2T@50Hz (A2Sec) |
163,000 |
Vtm (Volts) |
1.69 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST230C08C0
Product Description
SCR, TO-200AB, 800V, 410A VS-ST230C08C0
Specifications
Specifications
Vdrm (Volts) |
800 V |
Vrrm (Volts) |
800 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
780 A |
It (avg) Amps |
400 A |
Itsm Amps |
5,970 A |
I2T@60Hz (A2Sec) |
149,000 |
I2T@50Hz (A2Sec) |
163,000 |
Vtm (Volts) |
1.69 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST230C16C0
Product Description
SCR, TO-200AB, 1600V, 410A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
780 A |
It (avg) Amps |
400 A |
Itsm Amps |
5,970 A |
I2T@60Hz (A2Sec) |
149,000 |
I2T@50Hz (A2Sec) |
163,000 |
Vtm (Volts) |
1.69 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
-
Item Number
ST230S16P0PBF
MFG Item Number
VS-ST230S16P0PBF
Product Description
SCR, TO-93, 1600V, 230A.RoHS,
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
360 A |
It (avg) Amps |
230 A |
Itsm Amps |
5,970 A |
I2T@60Hz (A2Sec) |
149,000 |
I2T@50Hz (A2Sec) |
163,000 |
Vtm (Volts) |
1.55 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
8.03 " |
Shop By
Close
Selected Filters
-
Product Series
ST
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved