ST1230C12K0P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST1230C12K0P Vishay SCRs, ST Series, SCR, TO-200AD, 1200V, 1745A, RoHS

MFG Item Number
VS-ST1230C12K0P

ST1230C12K0P Vishay SCRs, ST Series, SCR, TO-200AD, 1200V, 1745A, RoHS

MFG Item Number
VS-ST1230C12K0P
Item Number
ST1230C12K0P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SCRs, ST Series
Item #
ST1230C12K0P
SCR, TO-200AD, 1200V, 1745A, RoHS

ST Series Information

  • 110~3360 Amps
  • 400~5200 Volts
  • Variety of Packages Available
Typical applications for the ST series include power supplies, motor controls, AC controllers, induction heaters, welders, and platers.

Videos

Specifications

Specifications
Manufacturer Part Number VS-ST1230C12K0P
Manufacturer Vishay
Product Series ST
Family Series Vishay SCRs, ST Series
Description SCR, TO-200AD, 1200V, 1745A, RoHS, VS-ST1230C12K0P
Package Style TO-200AD
Vdrm (Volts) 1,200 V
Vrrm 1,200 V
Idrm Peak (mA) 0.1 mA
Irrm Peak (mA) 0.1 mA
It (rms) 3,200 A
It (avg) 1,745 A
Itsm Amps 35,100 A
Vtm (Volts) 1.62 V
dv/dt (V/microseconds) 500
Igt 200 mA
Vgt (Volts) 3 V
Mounting Force 32 kN
Puk Size 1 x 3 "
Net Weight 1.075 lbs
Gross Weight 1.075 lbs