- Home
- Products
- Westcode Semiconductors
-
N0465WN140Westcode Semiconductors SCRs, N0465 SeriesItem NumberN0465WN140MFG Item NumberN0465WN140SeriesN0465Product DescriptionSCR, TO-200AB, 1400V, 465ASpecifications
Specifications Vdrm (Volts) 1,400 V Vrrm (Volts) 1,400 V Idrm Peak (mA) 0.05 mA Irrm Peak (mA) 0.05 mA It (rms) Amps 920 A It (avg) Amps 180 A Itsm Amps 4,500 A I2T@60Hz (A2Sec) 75 I2T@50Hz (A2Sec) 125 Vtm (Volts) 1.3 V dv/dt (V/microseconds) 1,000 di/dt (A/microseconds) 250 tq (microseconds) 125 µs Igt (mA) 250 mA Vgt (Volts) 2.5 V AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
N0465WN160Westcode Semiconductors SCRs, N0465 SeriesItem NumberN0465WN160MFG Item NumberN0465WN160SeriesN0465Product DescriptionSCR, TO-200AB, 1600V, 465ASpecifications
Specifications Vdrm (Volts) 1,600 V Vrrm (Volts) 1,600 V Idrm Peak (mA) 0.05 mA Irrm Peak (mA) 0.05 mA It (rms) Amps 920 A It (avg) Amps 480 A Itsm Amps 4,500 A I2T@60Hz (A2Sec) 75 I2T@50Hz (A2Sec) 125 Vtm (Volts) 1.3 V dv/dt (V/microseconds) 1,000 di/dt (A/microseconds) 250 tq (microseconds) 125 µs Igt (mA) 250 mA Vgt (Volts) 2.5 V
Shop By
Close
Shopping Options